Cooper Lighting (Eaton) APHL-654-SN-UPL-L841 All PRO™ Industrial Open High Bay, APHL Series, 4 ft., (6) T5HO, Narrow Specular Reflector with Uplight | Graybar Store
     
Cooper Lighting (Eaton) - All PRO™ Industrial Open High Bay, APHL Series, 4 ft., (6) T5HO, Narrow Specular Reflector with Uplight - APHL-654-SN-UPL-L841
+ / - Hover over image to Zoom
Other Views

    All PRO™ Industrial Open High Bay, APHL Series, 4 ft., (6) T5HO, Narrow Specular Reflector with Uplight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APHL-654-SN-UPL-L841
    SKU: 25835695
    $157.01
    Checking Pricing
         
    Additional Features:Narrow Specular Reflector with Uplight
    Fixture Size (feet):4 ft.
    Fluorescent Lamp Type:T5HO
    No. of Lamps:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APHL-654-SN-UPL-L841
    • Type Industrial Open
    • Additional Features Narrow Specular Reflector with Uplight
    • Brand All-Pro
    • Fixture Size (feet) 4 ft.
    • Fluorescent Lamp Type T5HO
    • No. of Lamps 6
    • Series APHL
    • ECCN EAR99
    Product Overview: