Cooper Lighting (Eaton) APCH7G Sure-Lites® Exit with LED Heads Combo, Universal Face, High Power with Remote Capability, White Housing, Green Letters | Graybar Store
     
Cooper Lighting (Eaton) - Sure-Lites® Exit with LED Heads Combo, Universal Face, High Power with Remote Capability, White Housing, Green Letters - APCH7G
+ / - Hover over image to Zoom
Other Views

    Sure-Lites® Exit with LED Heads Combo, Universal Face, High Power with Remote Capability, White Housing, Green Letters

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APCH7G
    SKU: 25387864
    $76.32
    Checking Pricing
         
    Color:White
    Fixture Wattage:2.8W/2.1W
    Voltage Rating:120 - 277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APCH7G
    • Color White
    • UNSPSC 39111708
    • Fixture Wattage 2.8W/2.1W
    • Lamp Type LED
    Product Overview:
    Combo Unit, White Housing, Remote Capacity, Led-Exit, (2) LED Emergency Light Heads, Universal Face Green Letters