APC (Schneider Electric) SMX1000 APC Smart-UPS X 1000VA Rack/Tower LCD 120V, 800Watt, 1000VA, 2U | Graybar Store
     
APC (Schneider Electric) - APC Smart-UPS X 1000VA Rack/Tower LCD 120V, 800Watt, 1000VA, 2U - SMX1000
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS X 1000VA Rack/Tower LCD 120V, 800Watt, 1000VA, 2U

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMX1000
    SKU: 25270529
    $941.51
    Checking Pricing
         
    Watts:800 W
    VA Rating:1000 VA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMX1000
    • UNSPSC 39121011
    • VA Rating 1000 VA
    Product Overview:
    APC Smart-UPS with interface port smartslot has 120V input/output and 800 Watts/1000 VA. The UPS has 2U rack height and exteneded runtime.