APC (Schneider Electric) AP9562 APC Basic Rack PDU | Graybar Store
     
APC (Schneider Electric) - APC Basic Rack PDU - AP9562
+ / - Hover over image to Zoom
Other Views

    APC Basic Rack PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP9562
    SKU: 25011377
    $109.95
    Checking Pricing
         
    Amps:15 A
    No. of Outlets:10
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP9562
    • UNSPSC 39121017
    • Amps 15 A
    • No. of Outlets 10
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    Product Overview:
    Rack PDU, Basic, 1U, 15A, 120V, (10)5-15