APC (Schneider Electric) SRTRK3 APC 2-Post Mounting Rail Kit | Graybar Store
APC (Schneider Electric) - APC 2-Post Mounting Rail Kit - SRTRK3
+ / - Hover over image to Zoom
Other Views

    APC 2-Post Mounting Rail Kit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SRTRK3
    SKU: 25796315
    $252.63
    Checking Pricing
         
    Dimensions:190 H x 92 W x 260 D mm
    Width (Inches):92 mm
    Size:92 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SRTRK3
    • Dimensions 190 H x 92 W x 260 D mm
    • Size 92 mm
    • Width (Inches) 92 mm
    • ECCN EAR99
    • Country of Origin PH - Philippines
    Product Overview:
    APC™ Smart-UPS™ Mounting Rail Kit For Smart UPS, Dimensions: 190 H x 92 W x 260 D mm