APC (Schneider Electric) AP9893 Power Cord, Cable Cord Set, 120 V, NEMA 5-15P, Black, 8 ft. L | Graybar Store
     
APC (Schneider Electric) - Power Cord, Cable Cord Set, 120 V, NEMA 5-15P, Black, 8 ft. L - AP9893
+ / - Hover over image to Zoom
Other Views

    Power Cord, Cable Cord Set, 120 V, NEMA 5-15P, Black, 8 ft. L

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP9893
    SKU: 25428727
    $22.64
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:2 Years Repair or Replace Warranty, C13 to 5-15P Power Cord
    Standard:RoHS Compliant, UL Listed
    Color:Black
    Length:8 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP9893
    • Color Black
    • Application IT Power Distribution in Racks
    • Type Power Cord
    • Additional Features 2 Years Repair or Replace Warranty, C13 to 5-15P Power Cord
    • Length 8 ft.
    • NEMA Configuration NEMA 5-15P
    • Voltage 120 V
    • Standard RoHS Compliant, UL Listed
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Cord Set, Power Cord, NEMA 5-15P, 120 V, IT Power Distribution in Racks, Black, 8 ft., 2 Years Repair or Replace Warranty