Cooper Lighting (Eaton) AP8LBC-232 ALL PRO® Industrial Low Bay, White, 32W, 96 in. L, 4-Lamp | Graybar Store
     
Cooper Lighting (Eaton) - ALL PRO® Industrial Low Bay, White, 32W, 96 in. L, 4-Lamp - AP8LBC-232
+ / - Hover over image to Zoom
Other Views

    ALL PRO® Industrial Low Bay, White, 32W, 96 in. L, 4-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: AP8LBC-232
    SKU: 25511670
    $0.00
    Checking Pricing
         
    Voltage Rating:120/277V
    Alternate Manufacturer Part No.:12205752
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # AP8LBC-232
    • UNSPSC 39111532
    • Alternate Manufacturer Part No. 12205752
    • Lamp Type T8
    • Series APLBC/APLBA Series
    • Voltage Rating 120/277V
    • SKU Spec Sheet
      AP8LBC-232 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    4 LAMP, 96" LOW BAY INDUSTRIAL, NEMA PREMIUM T8 UNV ELECTRONIC BALLAST