Square D (Schneider Electric) AP504G10 Busway Plug-In Units, Plug In Unit, 600 V, 400 A, 4 Wire, 3 Phase Phase | Graybar Store
     
Square D (Schneider Electric) - Busway Plug-In Units, Plug In Unit, 600 V, 400 A, 4 Wire, 3 Phase Phase - AP504G10
+ / - Hover over image to Zoom
Other Views

    Busway Plug-In Units, Plug In Unit, 600 V, 400 A, 4 Wire, 3 Phase Phase

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: AP504G10
    SKU: 88239124
    $7,447.77
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage (Volts):600V AC
    Amps:400A
    Connections:4-Wire
    Phase:3-Phase
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # AP504G10
    • Connections 4-Wire
    • Voltage (Volts) 600V AC
    • UNSPSC 39131701
    Product Overview:
    Busway Plug-in Units, Plug In Unit, 600 V ac, 400 A, 4 Wire, 3 Phase