Thomas and Betts AP235FL Flush Style Post Base | Graybar Store
     
Thomas and Betts - Flush Style Post Base - AP235FL
+ / - Hover over image to Zoom
Other Views

    Flush Style Post Base

    Manufacturer: Thomas and Betts
    Manufacturer #: AP235FL
    SKU: 25541836
    $155.85
    Checking Pricing
         
    Color / Finish:GoldGalv/Standard
    Length:8 in.
    Height:3-1/2 in.
    Width:3-1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AP235FL
    • UNSPSC 31162502
    • Color / Finish GoldGalv/Standard
    • Height 3-1/2 in.
    • Length 8 in.
    • Materials Steel
    • Width 3-1/8 in.
    • SKU Spec Sheet
      AP235FL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Connector, Flush Post Base, Post Height 3-1/2 Inch, Post Width 3-3/4 Inch, Post Length 1-5/8 Inch, Base Length 8 Inches, Base Width 3-1/8 Inches, Hole Diameter 3/4 Inch, Steel
    Connector, Flush Post Base, Post Height 3-1/2 Inch, Post Width 3-3/4 Inch, Post Length 1-5/8 Inch, Base Length 8 Inches, Base Width 3-1/8 Inches, Hole Diameter 3/4 Inch, Steel