Crouse Hinds (Eaton) AP20467 Arktite Plug, 200A, 4P3W, Cable Dia. 1.375 to 1.875 in. | Graybar Store
     
Crouse Hinds (Eaton) - Arktite Plug, 200A, 4P3W, Cable Dia. 1.375 to 1.875 in. - AP20467
+ / - Hover over image to Zoom
Other Views

    Arktite Plug, 200A, 4P3W, Cable Dia. 1.375 to 1.875 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: AP20467
    SKU: 88068249
    $1,518.85
    Checking Pricing
         
    Amperage:200A
    Number of Poles:4-Pole
    Voltage Rating:600VAC at 50 to 400 Hz, 250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # AP20467
    • Amperage 200A
    • UNSPSC 39121402
    • Voltage Rating 600VAC at 50 to 400 Hz, 250VDC
    Product Overview:
    Arktite Plug, 200A, 4P3W, Cable Dia. 1.375 to 1.875 in.
    Standard: UL 514, UL 1010, UL 1682, CSA C22.2