Hubbell Wiring Device - Kellems AP2000W1 WALL SWVAC/OCCPIR1 RLY120/277VWH | Graybar Store
     
Hubbell Wiring Device - Kellems - WALL SWVAC/OCCPIR1 RLY120/277VWH - AP2000W1
+ / - Hover over image to Zoom
Other Views

    WALL SWVAC/OCCPIR1 RLY120/277VWH

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AP2000W1
    SKU: 25647149
    $88.37
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Coverage (Degrees / Square Feet):180/1000
    Installation Type:Wall Mount
    Brand or Series:H-MOSS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AP2000W1
    • Color White
    • UNSPSC 39122236
    • Brand or Series H-MOSS
    • Coverage (Degrees / Square Feet) 180/1000
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • SKU Spec Sheet
      AP2000W1 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Occupancy Sensing Products, Wall Switch,Occupancy or Vacancy, Passive Infrared, 1 Relay, 1000 Square Feet,800WIncandescent, 1000W Fluorescent @ 120V AC, 1800W Fluorescent @ 277VAC, 120/277V AC, With Photocell, White