Thomas and Betts AP 235SQ HDG Connecor Square Post Base | Graybar Store
     
Thomas and Betts - Connecor Square Post Base - AP 235SQ HDG
+ / - Hover over image to Zoom
Other Views

    Connecor Square Post Base

    Manufacturer: Thomas and Betts
    Manufacturer #: AP 235SQ HDG
    SKU: 99486172
    $159.94
    Checking Pricing
         
    Additional Features:Excellent corrosion reisistance
    Color / Finish:Hot-Dip Galvanized
    Length:6 in.
    Height:3-1/2 in.
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AP 235SQ HDG
    • UNSPSC 31162502
    • Additional Features Excellent corrosion reisistance
    • Color / Finish Hot-Dip Galvanized
    • Height 3-1/2 in.
    Product Overview:
    Connector, Square Post Base, Post Height 3-1/2 Inches, Post Width 3-5/16 Inches, Base Length 6 Inches, Base Height 6 Inches, Hole Diameter 3/4 Inch, Hot-Dip Galvanized Steel
    Connector, Square Post Base, Post Height 3-1/2 Inches, Post Width 3-5/16 Inches, Base Length 6 Inches, Base Height 6 Inches, Hole Diameter 3/4 Inch, Hot-Dip Galvanized Steel