Square D (Schneider Electric) Harmony XB5 85dB Buzzer, Continuous or Intermittent, Plastic, Black | Graybar Store
     
Square D (Schneider Electric) - Harmony XB5 85dB Buzzer, Continuous or Intermittent, Plastic, Black
+ / - Hover over image to Zoom
Other Views

    Harmony XB5 85dB Buzzer, Continuous or Intermittent, Plastic, Black

    Manufacturer: Square D (Schneider Electric)
         

    Harmony XB5 annunciator siren had noise level 85dB. It has a circular shape and a plastic bezel. This annuciator siren provides a signaletic sound alarm for your installation. It is easily installed into a standard 22mm diameter cut-outs.

    • Manufacturer Square D (Schneider Electric)
    • IEC Rating IEC 60947-1; IEC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Shape of Head
    Voltage Rating
    Shape
    Use With
    Material
    Price
    XB5KSB
    99652360
    Square
    24 V AC/V DC
    Round
    Harmony XB5 Speciality Operators
    Plastic (Bezel)
    $179.18 / EA
    SKU
    99652360
    Shape of Head
    Square
    Voltage Rating
    24 V AC/V DC
    Shape
    Round
    Use With
    Harmony XB5 Speciality Operators
    Material
    Plastic (Bezel)
    $179.18 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XB5KSG
    99652361
    120V AC 60 Hz
    $179.18 / EA
    SKU
    99652361
    Shape of Head
    Voltage Rating
    120V AC 60 Hz
    Shape
    Use With
    Material
    $179.18 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock