Bussmann (Eaton) ANL-500 ANL Series Non-Time Delay Low Voltage Limiter, 500A, 80VDC | Graybar Store
     
Bussmann (Eaton) - ANL Series Non-Time Delay Low Voltage Limiter, 500A, 80VDC - ANL-500
+ / - Hover over image to Zoom
Other Views

    ANL Series Non-Time Delay Low Voltage Limiter, 500A, 80VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: ANL-500
    SKU: 88050032
    $61.31
    Checking Pricing
         
    Interrupt Rating:2700A at 80VDC
    Additional Features:Limiter Status Window
    Voltage Rating:80VDC
    Standard:UL Recognized
    Amps:500A
    End Type:Blade End x Blade End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # ANL-500
    • Application Aviation; Fork Lifts; Marine
    • UNSPSC 39121626
    • Additional Features Limiter Status Window
    • Amps 500A
    • End Type Blade End x Blade End
    • Fuse Dimension 3.19 L x 0.88 in. W
    • Fuse Type Non Time Delay Low Voltage Limiter
    • Voltage Rating 80VDC
    • Interrupt Rating 2700A at 80VDC
    • Standard UL Recognized
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    ANL Series Non-Time Delay Low Voltage Limiter, 500A, 80VDC or Less
    500A 80VDC Non-Time Delay Limiter