Siemon MX6-01 MAX 6® Angled UTP Module, Cat 6, Black | Graybar Store
     
Siemon - MAX 6® Angled UTP Module, Cat 6, Black - MX6-01
+ / - Hover over image to Zoom
Other Views

    MAX 6® Angled UTP Module, Cat 6, Black

    Manufacturer: Siemon
    Manufacturer #: MX6-01
    SKU: 98390346
    $10.07
    Checking Pricing
         
    Color:Black
    No. of Ports:1
    Adapter Type Front:Angled
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX6-01
    • Color Black
    • Category Cat 6
    • Connector Type RJ-45
    • Termination Style Punchdown
    • No. of Ports 1
    • UNSPSC 39121400
    • Adapter Type Front Angled
    • Wiring Configuration T568A/T568B
    • ECCN EAR99
    Product Overview:
    This MAX 6® UTP angled outlet features universal T568A/B wiring with color coded icons for port identity Can be installed from front or rear of the faceplate and has a rear strain relief cap. Black