Jonard Tools ASW-12 Angled Head Speed Wrench 1/2 in. | Graybar Store
     
Jonard Tools - Angled Head Speed Wrench 1/2 in. - ASW-12
+ / - Hover over image to Zoom
Other Views

    Angled Head Speed Wrench 1/2 in.

    Manufacturer: Jonard Tools
    Manufacturer #: ASW-12
    SKU: 25211704
    $11.32
    Checking Pricing
         
    Diameter (Inches):1/2
    No. of Pieces:1 pc.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # ASW-12
    • Type Angled Head Speed
    • UNSPSC 27111500
    • Diameter (Inches) 1/2
    • Materials Chrome Vanadium Steel
    • No. of Pieces 1 pc.
    • SKU Spec Sheet
      ASW-12 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Speed wrench measures 1/2 inch at each end and has angled heads.
    Speed Wrench Double-Ended measures 1/2 inch at both ends. Speed head makes tightening and loosening quick and easy plus head is angled (15°) to ease access. Made of chrome vanadium steel chrome plated and polished to a high gloss finish. Patented.