Unistrut UC1325 EG Angle Fitting | Graybar Store
Unistrut - Angle Fitting - UC1325 EG
+ / - Hover over image to Zoom
Other Views

    Angle Fitting

    Manufacturer: Unistrut
    Manufacturer #: UC1325 EG
    SKU: 25675875
    $0.00
    Checking Pricing
         
    Fitting Type:90° Angle
    No. of Holes:4
    Accommodates:3/8 x 7/8 in Bolt; 3/8 x 7/8 in Channel Nut
    Color / Finish:Electrogalvanized
    Weight:0.61 lb
    Dimensions:4-1/8 L x 3-1/2 H in
    Brand or Series:UNISTRUT
    Length:4-1/8 in.
    Hole Diameter (Inches):9/16
    Height:3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # UC1325 EG
    • Dimensions 4-1/8 L x 3-1/2 H in
    • UNSPSC 31162810
    • Accommodates 3/8 x 7/8 in Bolt; 3/8 x 7/8 in Channel Nut
    • Brand or Series UNISTRUT
    • Color / Finish Electrogalvanized
    • Fitting Type 90° Angle
    • Height 3-1/2 in.
    • Hole Diameter (Inches) 9/16
    • Length 4-1/8 in.
    • Materials Steel
    • Weight 0.61 lb
    • No. of Holes 4
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    UNISTRUT® Angle Fitting, Electrogalvanized, Weight: 0.61 lb, Dimensions: 4-1/8 L x 3-1/2 H in, Steel, Hole Diameter (Inches): 9/16 in