Corning 95-051-98-SP-X Anaerobic-Cure LC Fiber Optic Connector, MM, 50 um (OM3/OM4/OM4 extended 10G distance) | Graybar Store
     
Corning - Anaerobic-Cure LC Fiber Optic Connector, MM, 50 um (OM3/OM4/OM4 extended 10G distance) - 95-051-98-SP-X
+ / - Hover over image to Zoom
Other Views

    Anaerobic-Cure LC Fiber Optic Connector, MM, 50 um (OM3/OM4/OM4 extended 10G distance)

    Manufacturer: Corning
    Manufacturer #: 95-051-98-SP-X
    SKU: 25231703
    $5.65
    Checking Pricing
         
    Fiber Category:Multimode
    Packaging:1
    Ferrule:Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 95-051-98-SP-X
    • Connector Type LC
    • Type Field-Installable
    • UNSPSC 43223310
    • Ferrule Ceramic
    • Fiber Category Multimode
    • Technology Field Polish (Anaerobic)
    • Includes Connector, Trigger, Crimp Band (1.6/2.0 mm), Crimp Band (3.0 mm), Boot (900 um), Boot (2.0 mm), Boot (3.0 mm)
    • Packaging 1
    • Housing Boot Color Black/Aqua
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Anaerobic-cured LC connector for 50 um multimode (OM3/OM4/OM4 extended 10G distance) fiber, black housing with aqua boot.
    • Quick-cure epoxy, no lamps or oven needed
    • Hand polished for minimum insertion loss reliability and optical performance