Anamet EFST-GRY-2-CUT REEL Anaconda PVC-Coated Galvanized Steel Type EFST Gray Liquidtight Conduit | Graybar Store
     
Anamet - Anaconda PVC-Coated Galvanized Steel Type EFST Gray Liquidtight Conduit - EFST-GRY-2-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Anaconda PVC-Coated Galvanized Steel Type EFST Gray Liquidtight Conduit

    Manufacturer: Anamet
    Manufacturer #: EFST-GRY-2-CUT REEL
    SKU: 25172499
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):2
    Material:PVC-Coated Galvanized Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Anamet
    • Manufacturer # EFST-GRY-2-CUT REEL
    • UNSPSC 39131706
    • Conduit Type UA
    • Material PVC-Coated Galvanized Steel
    Product Overview:
    PVC-Coated Galvanized Steel Type EFST 2 inch grey liquidtight conduit.Cut Reel.