Anamet EF-GRY-3/4-500FT Anaconda PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit | Graybar Store
Anamet - Anaconda PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit - EF-GRY-3/4-500FT
+ / - Hover over image to Zoom
Other Views

    Anaconda PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit

    Manufacturer: Anamet
    Manufacturer #: EF-GRY-3/4-500FT
    SKU: 96089682
    $0.00
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Length:500 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Anamet
    • Manufacturer # EF-GRY-3/4-500FT
    • UNSPSC 39131706
    • Conduit Type EF
    • Length 500 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 3/4 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4 in. Anaconda PVC-coated galvanized steel type EF grey liquid-tight conduit. Conduit is 500 ft.