Thomas and Betts AMTT20 Splice Offset, 2 Port, Aluminum, Insulated, 14 to 2/0 AWG, 1.63 in. Length | Graybar Store
     
Thomas and Betts - Splice Offset, 2 Port, Aluminum, Insulated, 14 to 2/0 AWG, 1.63 in. Length - AMTT20
+ / - Hover over image to Zoom
Other Views

    Splice Offset, 2 Port, Aluminum, Insulated, 14 to 2/0 AWG, 1.63 in. Length

    Manufacturer: Thomas and Betts
    Manufacturer #: AMTT20
    SKU: 25014205
    $54.58
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AMTT20
    • No. of Ports 2
    • UNSPSC 39121408
    Product Overview:
    AMT Splice Offset, 2-Port, PVC Insulated, Wire Range 2/0-14 Str, Length 1.63 Inches, Width 1.68 Inches, Height 1.62 Inches, Hex Size 3/16 Inches