Thomas and Betts AMTD7502503 Multi-Tap Connector, Aluminum, Both Sides, 750 to 250 kcmil, 4.40 in. Length | Graybar Store
     
Thomas and Betts - Multi-Tap Connector, Aluminum, Both Sides, 750 to 250 kcmil, 4.40 in. Length - AMTD7502503
+ / - Hover over image to Zoom
Other Views

    Multi-Tap Connector, Aluminum, Both Sides, 750 to 250 kcmil, 4.40 in. Length

    Manufacturer: Thomas and Betts
    Manufacturer #: AMTD7502503
    SKU: 25202104
    $352.19
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AMTD7502503
    • No. of Ports 3
    • UNSPSC 39121410
    • Materials Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    AMT 3 Multi-Port Both Sides PVC Connector, Ultraviolet Resistant, Wire Range 750-250 kcmil, Length 4.40 Inches, Width 3.13 Inches, Height 2.38 Inches, Hex Size 3/8 Inch, Black Insulation