Thomas and Betts AMT500 Multi-Tap Connector, Aluminum, Same Side, PVC Insulated, 2 Ports, 6 AWG to 500 kcmil | Graybar Store
     
Thomas and Betts - Multi-Tap Connector, Aluminum, Same Side, PVC Insulated, 2 Ports, 6 AWG to 500 kcmil - AMT500
+ / - Hover over image to Zoom
Other Views

    Multi-Tap Connector, Aluminum, Same Side, PVC Insulated, 2 Ports, 6 AWG to 500 kcmil

    Manufacturer: Thomas and Betts
    Manufacturer #: AMT500
    SKU: 25040833
    $159.02
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AMT500
    • No. of Ports 2
    • UNSPSC 39121408
    Product Overview:
    AMT Aluminum Multi-Tap Same Side Connector, 2-Port, Black PVC Insulated, Wire Range 500 kcmil-6 Str, Length 2.71 Inches, Width 2.38 Inches, Height 2.75 Inches, Hex Size 3/8 Inch