Allied Moulded Products AMHMI108CCL Rectangular HMI Cover Kit, 184 cu. In. | Graybar Store
     
Allied Moulded Products - Rectangular HMI Cover Kit, 184 cu. In. - AMHMI108CCL
+ / - Hover over image to Zoom
Other Views

    Rectangular HMI Cover Kit, 184 cu. In.

    Manufacturer: Allied Moulded Products
    Manufacturer #: AMHMI108CCL
    SKU: 25875158
    $118.38
    Checking Pricing
    Items sold in feet or each.
         
    Color:RAL 7035 Light Grey
    Standard:UL 508A, NEMA 4X
    Capacity:184 cu. in.
    Depth:0.96 in.
    Product Includes:8 screws
    Height:9.93 in.
    Width:8.15 in.
    Material:Injection molded polycarbonate
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # AMHMI108CCL
    • Color RAL 7035 Light Grey
    • Mounting Style Screw Mount
    • Type Hmi Cover Kit
    • UNSPSC 39121302
    • Capacity 184 cu. in.
    • Depth 0.96 in.
    • Height 9.93 in.
    • Product Includes 8 screws
    • Width 8.15 in.
    • Material Injection molded polycarbonate
    • Standard UL 508A, NEMA 4X
    • SKU Spec Sheet
      AMHMI108CCL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Rectangular
    Cover and protect electrical and electronic controls including HMI (Human Machine Interface) instruments, touch pad controllers and pushbuttons mounted on the surface of NEMA 4X enclosures. No need to open the enclosure to view electronics or perform maintenance, decreasing arc flash risks and safety hazards. Non-Corrosive, Non-Conductive, Light Weight With Lower Installation Cost And Longer Life Cycle Cost Compared To Steel. Rigid Design With A Gasket System Encased In A Continuous Channel On The Cover And Frame. Open Back Frame Design, Ul Listed Accessory For Use With Nema 4X Enclosures.