Wiremold (Legrand) AMDTP-4D Power Pole, Aluminum, 2-1/4 in x 2-5/16 in x 10 ft 5 in, AMDTP-4, Tele-Power, (2) 20A/125V Duplex Receptacle, 10 ft 5 in | Graybar Store
     
Wiremold (Legrand) - Power Pole, Aluminum, 2-1/4 in x 2-5/16 in x 10 ft 5 in, AMDTP-4, Tele-Power, (2) 20A/125V Duplex Receptacle, 10 ft 5 in - AMDTP-4D
+ / - Hover over image to Zoom
Other Views

    Power Pole, Aluminum, 2-1/4 in x 2-5/16 in x 10 ft 5 in, AMDTP-4, Tele-Power, (2) 20A/125V Duplex Receptacle, 10 ft 5 in

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AMDTP-4D
    SKU: 88313124
    $417.69
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:2-1/4 in.
    Dimensions:2-1/4 x 2-5/16 x 125 in.
    Brand or Series:AMDTP-4, Tele-Power
    Outlet Type:(2) 20A/125V Duplex Receptacle
    Pole Height:10 ft. 5 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AMDTP-4D
    • Dimensions 2-1/4 x 2-5/16 x 125 in.
    • Application Electrified Modular Furniture
    • UNSPSC 39131713
    • Brand or Series AMDTP-4, Tele-Power
    • Length 2-1/4 in.
    • Outlet Type (2) 20A/125V Duplex Receptacle
    • Pole Height 10 ft. 5 in.
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    AMDTP-4D - AMDTP-4 Series Aluminum Tele-Power Pole