Wiremold (Legrand) AMDTP-B AMDTP-4 Series Aluminum Tele-Power Pole, with Mounting Bracket | Graybar Store
     
Wiremold (Legrand) - AMDTP-4 Series Aluminum Tele-Power Pole, with Mounting Bracket - AMDTP-B
+ / - Hover over image to Zoom
Other Views

    AMDTP-4 Series Aluminum Tele-Power Pole, with Mounting Bracket

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AMDTP-B
    SKU: 89010106
    $37.35
    Checking Pricing
         
    Size:1 x 2 1/4 x 28 inch
    Color:Satin Anodized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AMDTP-B
    • Color Satin Anodized
    • Size 1 x 2 1/4 x 28 inch
    Product Overview:
    Satin anodized aluminum duplex receptacle cover, includes receptacle mounting bracket. Size 1in. x 2 1/4in. x 28in.