Hoffman (nVent) AMC363612R Type 1 Metering Cabinet, Grey, 36 x 36 x 12 in. | Graybar Store
     
Hoffman (nVent) - Type 1 Metering Cabinet, Grey, 36 x 36 x 12 in. - AMC363612R
+ / - Hover over image to Zoom
Other Views

    Type 1 Metering Cabinet, Grey, 36 x 36 x 12 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: AMC363612R
    SKU: 25152788
    $524.20
    Checking Pricing
         
    Additional Features:14 or 16 gauge steel
    Color:Grey
    Standard:CSA File Number 42184: Type 1, NEMA/EEMAC Type 1, IEC 60529, IP30
    Depth:12 in.
    Height:36 in.
    Width:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # AMC363612R
    • Color Grey
    • Type Metering, Type 1
    • UNSPSC 39121324
    • Additional Features 14 or 16 gauge steel
    • Depth 12 in.
    • Height 36 in.
    • Materials Steel
    • Width 36 in.
    • Standard CSA File Number 42184: Type 1, NEMA/EEMAC Type 1, IEC 60529, IP30
    • SKU Spec Sheet
      AMC363612R Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Metering Cabinet, Two Door, Bulletin M1 (Type 1 Metering Cabinets), Size/Dims: 36.00x36.00x12.00, Material/Finish: Steel/Gray
    This enclosure houses metering transformers and instrument assemblies in indoor applications. HQ models meet Hydro-Qu bec requirements. It includes one pre-punched accessory, one potential transformer and one current transformer panel, and a four-lug splitter block.