Fluke AMB-25 Digital Insulation Resistance Tester | Graybar Store
     
Fluke - Digital Insulation Resistance Tester - AMB-25
+ / - Hover over image to Zoom
Other Views

    Digital Insulation Resistance Tester

    Manufacturer: Fluke
    Manufacturer #: AMB-25
    SKU: 25268252
    $356.76
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # AMB-25
    • UNSPSC 41113600
    • ECCN 3A992
    • Country of Origin TW - Taiwan
    Product Overview:
    Digital Insulation Resistance Tester
    Digital Insulation Resistance Tester, Resistance Range: 0 - 9999 OHM, Accuracy: 1 PCT RDG Plus/Minus 2 LSD For Resistance, Resolution: 40 MOHM : 10 KOHM, 400 MOHM : 100 KOHM, 4000 MOHM : 10 MOHM, Display: 3-3/4 Digital Readout With Analog Bar Indication, Operating Temperature: 0 - 50 DEG C, Dimensions: 235 MM Length X 116 MM Width X 54 MM Height, CE Certified, CAT III 600 V, IEC61010-1 And IEC61557, N101401, For Most Insulation Test Applications Including Wires, Cables, Transformers, And Motors