Allied Moulded Products AM664RH Type 4X Enclosure, Fiberglass, 6.10 x 6.10 x 4.18 in. | Graybar Store
     
Allied Moulded Products - Type 4X Enclosure, Fiberglass, 6.10 x 6.10 x 4.18 in. - AM664RH
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Fiberglass, 6.10 x 6.10 x 4.18 in.

    Manufacturer: Allied Moulded Products
    Manufacturer #: AM664RH
    SKU: 25193186
    $75.03
    Checking Pricing
         
    Additional Features:Raised, hinged type screw down, overlapping and opaque cover design with formed-in-place polyurethane gasket system
    Color:RAL 7035 Grey
    Height (Inches):4.18 in.
    Standard:UL 508A - Industrial Control Panels
    Width (Inches):6.10
    Capacity:221 cu. in.
    Depth:6.1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # AM664RH
    • Color RAL 7035 Grey
    • Application Industrial control panels intended for general industrial use, operating from a voltage of 600 volts or less
    • Mounting Style Bracket Mount
    • Type NEMA 4X Type Nonmetallic Enclosure
    • UNSPSC 39121324
    • Additional Features Raised, hinged type screw down, overlapping and opaque cover design with formed-in-place polyurethane gasket system
    • Brand AM Series JIC Sizes
    • Capacity 221 cu. in.
    • Depth 6.1 in.
    • Height (Inches) 4.18 in.
    • Materials Fiberglass Reinforced Polyester (FRP)
    • Width (Inches) 6.10
    • Standard UL 508A - Industrial Control Panels
    • SKU Spec Sheet
      AM664RH Specification Sheet
      AM664RH Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type 4X Enclosure, Fiberglass, 6.10 x 6.10 x 4.18 in.
    Type:NEMA 4X Type: Nonmetallic Enclosure Special Features:Raised, hinged Type: screw down, overlapping and opaque cover design with FIP formed-in-place polyurethane gasket system Application:Industrial control panels intended for general industrial use.