Allied Moulded Products AM483612L Type 4X Enclosure, Fiberglass, 48 x 36 x 12 | Graybar Store
     
Allied Moulded Products - Type 4X Enclosure, Fiberglass, 48 x 36 x 12 - AM483612L
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Fiberglass, 48 x 36 x 12

    Manufacturer: Allied Moulded Products
    Manufacturer #: AM483612L
    SKU: 25627170
    $1,945.27
    Checking Pricing
    Items sold in feet or each.
         
    Material:Fiberglass Reinforced Polyester
    Depth:10.14 in.
    Height:48.25 in.
    Width:36.25 in.
    Brand or Series:Empire Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # AM483612L
    • Mounting Style Wall Mount
    • UNSPSC 39121324
    • Brand or Series Empire Series
    • Depth 10.14 in.
    • Height 48.25 in.
    • Hinge Type Twist Latch
    • Latch Lockable Twisted
    • NEMA Ratings NEMA 4X
    • Width 36.25 in.
    • Material Fiberglass Reinforced Polyester
    • SKU Spec Sheet
      AM483612L Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type 4X Enclosure, Fiberglass, 48 x 36 x 12