Allied Moulded Products AM24208RL Type 4X Enclosure, Fiberglass, 24 x 20 x 8.13 in. | Graybar Store
     
Allied Moulded Products - Type 4X Enclosure, Fiberglass, 24 x 20 x 8.13 in. - AM24208RL
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Fiberglass, 24 x 20 x 8.13 in.

    Manufacturer: Allied Moulded Products
    Manufacturer #: AM24208RL
    SKU: 99555840
    $562.66
    Checking Pricing
         
    Additional Features:Raised, hinged snap latch type, overlapping and opaque cover design with formed-in-place polyurethane gasket system
    Color:RAL 7035 Grey
    Height (Inches):8.13 in.
    Standard:UL 508A - Industrial Control Panels
    Width (Inches):24
    Capacity:4742 cu. in.
    Depth:20 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # AM24208RL
    • Color RAL 7035 Grey
    • Application Industrial control panels intended for general industrial use, operating from a voltage of 600 volts or less
    • Mounting Style Bracket Mount
    • Type NEMA 4X Type Nonmetallic Enclosure
    • UNSPSC 39121324
    • Additional Features Raised, hinged snap latch type, overlapping and opaque cover design with formed-in-place polyurethane gasket system
    • Brand AM Control
    • Capacity 4742 cu. in.
    • Depth 20 in.
    • Height (Inches) 8.13 in.
    • Materials Fiberglass Reinforced Polyester (FRP)
    • Width (Inches) 24
    • Standard UL 508A - Industrial Control Panels
    • SKU Spec Sheet
      AM24208RL Specification Sheet
      AM24208RL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type 4X Enclosure, Fiberglass, 24 x 20 x 8.13 in.
    Type:NEMA 4X Type: Nonmetallic Enclosure Special Features:Raised, hinged snap latch Type:, overlapping and opaque cover design with FIP formed-in-place polyurethane gasket system Application:Industrial control panels intended for general industrial use.