TE Connectivity ALR-AM-2-A-NB AM Series Photocell Receptacle, Phosphor Bronze Contacts, 3-1/3 in. Overall Height, 6 in. Lead Length | Graybar Store
     
TE Connectivity - AM Series Photocell Receptacle, Phosphor Bronze Contacts, 3-1/3 in. Overall Height, 6 in. Lead Length - ALR-AM-2-A-NB
+ / - Hover over image to Zoom
Other Views

    AM Series Photocell Receptacle, Phosphor Bronze Contacts, 3-1/3 in. Overall Height, 6 in. Lead Length

    Manufacturer: TE Connectivity
    Manufacturer #: ALR-AM-2-A-NB
    SKU: 88007878
    $16.38
    Checking Pricing
         
    Voltage Rating:120 to 480 V
    VA Ballast:1800 VA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # ALR-AM-2-A-NB
    • UNSPSC 39122238
    • VA Ballast 1800 VA
    • Voltage Rating 120 to 480 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    AM AM Series Locking Type Receptacle, Voltage Rating: 120 to 480 V, VA Ballast: 1800 VA