NSI Industries AM-R1-R1 Power Distribution Block, 500MCM 4AWG | Graybar Store
     
NSI Industries - Power Distribution Block, 500MCM 4AWG - AM-R1-R1
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, 500MCM 4AWG

    Manufacturer: NSI Industries
    Manufacturer #: AM-R1-R1
    SKU: 97116635
    $52.17
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Splicer/Reducer
    Amperage Rating:380 Amps Per Pole
    Color:Black
    Voltage Rating:600 V
    Wire Size:(1) 500 MCM-4 AWG(Line) - (1) 500 MCM-4 AWG(Load)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AM-R1-R1
    • Color Black
    • UNSPSC 39121410
    • Additional Features Splicer/Reducer
    • Amperage Rating 380 Amps Per Pole
    Product Overview:
    Power Distribution Block (1) 500 MCM-4 AWG Primary (1) 500 MCM-4 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base.