NSI Industries AM-R1-H12 Power Distribution Block | Graybar Store
     
NSI Industries - Power Distribution Block - AM-R1-H12
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block

    Manufacturer: NSI Industries
    Manufacturer #: AM-R1-H12
    SKU: 99422074
    $51.76
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Single Primary
    Amperage Rating:380 Amps Per Pole
    Color:Black
    Voltage Rating:600 V
    Wire Size:(1) 500 MCM to 4 AWG(Line) - (12) 4 to 14 AWG(Load)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AM-R1-H12
    • Color Black
    • UNSPSC 39121410
    • Additional Features Single Primary
    • Amperage Rating 380 Amps Per Pole
    • Materials Aluminum body -Glass Filled Polyester Base
    • Wire Size (1) 500 MCM to 4 AWG(Line) - (12) 4 to 14 AWG(Load)
    • Voltage Rating 600 V
    • SKU Spec Sheet
      AM-R1-H12 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Distribution Block (1) 500 MCM-4 AWG Primary (12) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base.