NSI Industries AM-P1-H12 Power Block, 350 A, 600 V | Graybar Store
     
NSI Industries - Power Block, 350 A, 600 V - AM-P1-H12
+ / - Hover over image to Zoom
Other Views

    Power Block, 350 A, 600 V

    Manufacturer: NSI Industries
    Manufacturer #: AM-P1-H12
    SKU: 97116638
    $74.90
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amps:350A
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AM-P1-H12
    • Voltage (Volts) 600
    • UNSPSC 39121410
    • Amps 350A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Block, 350 A, 600 V