NSI Industries AM-K2-H6 Power Distribution Block, 2/0-14AWG | Graybar Store
     
NSI Industries - Power Distribution Block, 2/0-14AWG - AM-K2-H6
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, 2/0-14AWG

    Manufacturer: NSI Industries
    Manufacturer #: AM-K2-H6
    SKU: 97116642
    $62.66
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Double Primary
    Amperage Rating:350 Amps Per Pole
    Color:Black
    Voltage Rating:600 V
    Wire Size:(2) 2/0 to 14 AWG(Line) - (6) 4 to 14 AWG(Load)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AM-K2-H6
    • Color Black
    • UNSPSC 39121410
    • Additional Features Double Primary
    • Amperage Rating 350 Amps Per Pole
    • Materials Aluminum body -Glass Filled Polyester Base
    • Wire Size (2) 2/0 to 14 AWG(Line) - (6) 4 to 14 AWG(Load)
    • Voltage Rating 600 V
    • SKU Spec Sheet
      AM-K2-H6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Distribution Block-Medium (2) 2/0-14 AWG Primary (6) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base.