Bridgeport Fittings LB-42CG Aluminum Type LB Threaded Conduit Body With Cover and Gasket, 3/4 Inch | Graybar Store
     
Bridgeport Fittings - Aluminum Type LB Threaded Conduit Body With Cover and Gasket, 3/4 Inch - LB-42CG
+ / - Hover over image to Zoom
Other Views

    Aluminum Type LB Threaded Conduit Body With Cover and Gasket, 3/4 Inch

    Manufacturer: Bridgeport Fittings
    Manufacturer #: LB-42CG
    SKU: 94004167
    $1,212.53
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):3/4
    Use With:IMC Conduit; Rigid Conduit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # LB-42CG
    • Application Inspection; Maintenance; Pulling
    • UNSPSC 39131708
    • Body Type LB
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Aluminum
    • Trade Size (Inches) 3/4
    • Use With IMC Conduit; Rigid Conduit
    • SKU Spec Sheet
      LB-42CG Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    3/4 in. Aluminum Type LB threaded rigid/IMC conduit body with cover and gasket.