Panduit SA4/0-5 Aluminum Splice Code Connector | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Aluminum Splice Code Connector - SA4/0-5
+ / - Hover over image to Zoom
Other Views

    Aluminum Splice Code Connector

    Manufacturer: Panduit
    Manufacturer #: SA4/0-5
    SKU: 88200956
    $30.32
    Checking Pricing
         
    Wire Size:4/0 AWG
    Color Code:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SA4/0-5
    • UNSPSC 39121432
    • Color Code White
    • Finish Tin Plated Finish
    Product Overview:
    SA Aluminum Splice Code Connector, Wire Size: 4/0 AWG, Color Code: White, Finish: Tin-Plated