Crouse Hinds (Eaton) 650G Aluminum Series 5 Cover With Neoprene Integral Gasket, 2 Inch | Graybar Store
Crouse Hinds (Eaton) - Aluminum Series 5 Cover With Neoprene Integral Gasket, 2 Inch - 650G
+ / - Hover over image to Zoom
Other Views

    Aluminum Series 5 Cover With Neoprene Integral Gasket, 2 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 650G
    SKU: 25137912
    $18.37
    Checking Pricing
         
    Trade Size (Inches):2
    Color / Finish:Metallic
    Use With:Series 5 Conduit
    Size:2 in.
    Brand or Series:Series 5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 650G
    • Size 2 in.
    • Application Conduit
    • UNSPSC 39131708
    • Brand or Series Series 5
    • Color / Finish Metallic
    • Connection Type Screw
    • Materials Die Cast Aluminum
    • Trade Size (Inches) 2
    • Use With Series 5 Conduit
    • SKU Spec Sheet
      650G Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cooper Crouse-Hinds Condulet® Series 5 Cover comes with integral neoprene gasket for a secure fit and features a 2 Inch hub for convenience. It is made of durable/corrosion-resistant aluminum and has a raised dome for easy conductor bends.
    Aluminum Series 5 Cover With Neoprene Integral Gasket