EverFocus FH-7153HB Aluminum Outdoor Camera Housing with Heater and Blower | Graybar Store
     
EverFocus - Aluminum Outdoor Camera Housing with Heater and Blower - FH-7153HB
+ / - Hover over image to Zoom
Other Views

    Aluminum Outdoor Camera Housing with Heater and Blower

    Manufacturer: EverFocus
    Manufacturer #: FH-7153HB
    SKU: 25105956
    $33.14
    Checking Pricing
         
    Focal Length:106mm
    Watts:18.7
    Voltage (Volts):24V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer EverFocus
    • Manufacturer # FH-7153HB
    • Voltage (Volts) 24V
    • UNSPSC 46171600
    • Watts 18.7
    • Focal Length 106mm
    • Country of Origin TW - Taiwan
    Product Overview:
    Outdoor camera housing with top cover, lock, heater and blower,24VAC,18.7W power consumption, Aluminum, 106mm.