Ilsco AU-350 Mechanical Conductor, Solderless, Aluminum 6 AWG to 350 kcmil | Graybar Store
     
Ilsco - Mechanical Conductor, Solderless, Aluminum 6 AWG to 350 kcmil - AU-350
+ / - Hover over image to Zoom
Other Views

    Mechanical Conductor, Solderless, Aluminum 6 AWG to 350 kcmil

    Manufacturer: Ilsco
    Manufacturer #: AU-350
    SKU: 88137534
    $25.68
    Checking Pricing
         
    Wire Size:6 AWG to 350 kcmil
    Stud Size (Inches):1/2
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # AU-350
    • UNSPSC 39121405
    • Stud Size (Inches) 1/2
    • Wire Size 6 AWG to 350 kcmil
    Product Overview:
    Aluminum mechanical conductor for 6 AWG to 350 kcmil.