Graybar Vendor FLEXALUM 1-1/2-25FT COIL Aluminum Flexible Conduit, 1-1/2 in., 25 ft. | Graybar Store
     
Graybar Vendor - Aluminum Flexible Conduit, 1-1/2 in., 25 ft. - FLEXALUM 1-1/2-25FT COIL
+ / - Hover over image to Zoom
Other Views

    Aluminum Flexible Conduit, 1-1/2 in., 25 ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: FLEXALUM 1-1/2-25FT COIL
    SKU: 88272957
    $80.02
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Coil/Reel Length (Feet):25 ft.
    Put-Up:Coil
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FLEXALUM 1-1/2-25FT COIL
    • UNSPSC 39131706
    • Coil/Reel Length (Feet) 25 ft.
    • Length 25 ft.
    • Materials Aluminum
    • Put-Up Coil
    • Trade Size (Inches) 1-1/2 in.
    • ECCN EAR99
    Product Overview:
    1-1/2 Inch aluminum flexible conduit 25 ft. coil. Flexible metal raceway for electrical power, control and communication cables.
    Aluminum Flexible Conduit is ideal for use as a metal raceway for power and lighting conductors and cables. This conduit resists impact and crush damage with a flexible interlocked design.