Graybar Vendor FLEXALUM 3-1/2 CUT REEL Aluminum Flexible Conduit Cut Reel, 3-1/2 in. | Graybar Store
     
Graybar Vendor - Aluminum Flexible Conduit Cut Reel, 3-1/2 in. - FLEXALUM 3-1/2 CUT REEL
+ / - Hover over image to Zoom
Other Views

    Aluminum Flexible Conduit Cut Reel, 3-1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: FLEXALUM 3-1/2 CUT REEL
    SKU: 25161955
    $10.03
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Coil/Reel Length (Feet):Cut Reel
    Put-Up:Reel
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FLEXALUM 3-1/2 CUT REEL
    • UNSPSC 39131706
    • Coil/Reel Length (Feet) Cut Reel
    • Length 25 ft.
    • Materials Aluminum
    • Put-Up Reel
    • Trade Size (Inches) 3-1/2 in.
    • ECCN EAR99
    Product Overview:
    3-1/2 Inch aluminum flexible conduit cut reel. Flexible metal raceway for electrical power, control and communication cables.
    Aluminum Flexible Conduit is ideal for use as a metal raceway for power and lighting conductors and cables. This conduit resists impact and crush damage with a flexible interlocked design.