Intermatic WP1010MXD Aluminum Die Cast While-In-Use Weatherproof Receptacle Cover | Graybar Store
Intermatic - Aluminum Die Cast While-In-Use Weatherproof Receptacle Cover - WP1010MXD
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast While-In-Use Weatherproof Receptacle Cover

    Manufacturer: Intermatic
    Manufacturer #: WP1010MXD
    SKU: 25447011
    $18.56
    Checking Pricing
         
    No. of Gangs:1-Gang
    Mounting Position:Vertical
    Color:Grey
    Opening:Duplex Receptacle/GFCI/Round Receptacle/Toggle
    Size (Inches):3-1/8 D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP1010MXD
    • Color Grey
    • UNSPSC 39121304
    • Materials Aluminum Die Cast
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • Opening Duplex Receptacle/GFCI/Round Receptacle/Toggle
    • Size (Inches) 3-1/8 D
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    BOSS aluminum die cast while-in-use grey 3-1/8 deep weatherproof receptacle cover with GFCI and duplex flexi-guard inserts.
    • Reinforced hinge-withstands 40 lb. stress test
    • NEMA 3R rated
    • Cold impact testing at -60°F
    • UL and CSA: extra-duty applications and wet locations