Pass and Seymour (Legrand) Pass & Seymour Weatherproof Box, Die Cast Aluminum | Graybar Store
     
Pass and Seymour (Legrand) - Pass & Seymour Weatherproof Box, Die Cast Aluminum
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour Weatherproof Box, Die Cast Aluminum

    Manufacturer: Pass and Seymour (Legrand)
         

    Die-cast aluminum weatherproof boxes are ideal for wet and/or damp locations with appropriate cover. All are constructed with two closure plugs and mounting lugs.

    • Accepts standard FS covers & single gang weatherproof covers
    • Simply strike desired knockouts studs with a sharp hammer blow for clean mounting holes
    • Manufacturer Pass and Seymour (Legrand)
    • Brand Pass & Seymour
    • Materials Die-Cast Aluminum
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Box Depth (Inches)
    Capacity (Cubic Inch)
    No. of Hubs
    Hub Size (Inches)
    Color
    Material
    No. of Outlets
    Price
    WPB23
    90040731
    1
    2-1/10 in.
    18.5
    3
    1/2 in.
    Grey
    $12.83 / EA
    SKU
    90040731
    No. of Gangs
    1
    Box Depth (Inches)
    2-1/10 in.
    Capacity (Cubic Inch)
    18.5
    No. of Hubs
    3
    Hub Size (Inches)
    1/2 in.
    Color
    Grey
    Material
    No. of Outlets
    $12.83 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    WPB387
    90082119
    2
    2-1/4 in.
    30.5
    7
    3/4 in.
    Grey
    Die cast Aluminum
    2
    $45.61 / EA
    SKU
    90082119
    No. of Gangs
    2
    Box Depth (Inches)
    2-1/4 in.
    Capacity (Cubic Inch)
    30.5
    No. of Hubs
    7
    Hub Size (Inches)
    3/4 in.
    Color
    Grey
    Material
    Die cast Aluminum
    No. of Outlets
    2
    $45.61 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    WPB35
    90082121
    1
    2-1/10 in.
    17.0
    5
    3/4 in.
    Grey
    Die cast aluminum
    1
    $21.58 / EA
    SKU
    90082121
    No. of Gangs
    1
    Box Depth (Inches)
    2-1/10 in.
    Capacity (Cubic Inch)
    17.0
    No. of Hubs
    5
    Hub Size (Inches)
    3/4 in.
    Color
    Grey
    Material
    Die cast aluminum
    No. of Outlets
    1
    $21.58 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    WPB352
    90082122
    2
    2-1/4 in.
    30.5
    5
    3/4 in.
    Grey
    $35.11 / EA
    SKU
    90082122
    No. of Gangs
    2
    Box Depth (Inches)
    2-1/4 in.
    Capacity (Cubic Inch)
    30.5
    No. of Hubs
    5
    Hub Size (Inches)
    3/4 in.
    Color
    Grey
    Material
    No. of Outlets
    $35.11 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    WPB24
    90040730
    1
    2-1/10 in.
    18.0
    4
    1/2 in.
    Grey
    Stainless Steel
    1
    $15.90 / EA
    SKU
    90040730
    No. of Gangs
    1
    Box Depth (Inches)
    2-1/10 in.
    Capacity (Cubic Inch)
    18.0
    No. of Hubs
    4
    Hub Size (Inches)
    1/2 in.
    Color
    Grey
    Material
    Stainless Steel
    No. of Outlets
    1
    $15.90 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    WPB25
    90040729
    1
    2-1/10 in.
    17.0
    5
    1/2 in.
    Grey
    Stainless Steel
    1
    $17.66 / EA
    SKU
    90040729
    No. of Gangs
    1
    Box Depth (Inches)
    2-1/10 in.
    Capacity (Cubic Inch)
    17.0
    No. of Hubs
    5
    Hub Size (Inches)
    1/2 in.
    Color
    Grey
    Material
    Stainless Steel
    No. of Outlets
    1
    $17.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    WPB33
    90040727
    1
    2-1/10 in.
    18.5
    3
    3/4 in.
    Grey
    Die Cast Aluminum
    1
    $15.27 / EA
    SKU
    90040727
    No. of Gangs
    1
    Box Depth (Inches)
    2-1/10 in.
    Capacity (Cubic Inch)
    18.5
    No. of Hubs
    3
    Hub Size (Inches)
    3/4 in.
    Color
    Grey
    Material
    Die Cast Aluminum
    No. of Outlets
    1
    $15.27 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    WPB34
    90040726
    1
    2-1/10 in.
    18.0
    4
    3/4 in.
    Grey
    Die Cast Aluminum
    1
    $16.29 / EA
    SKU
    90040726
    No. of Gangs
    1
    Box Depth (Inches)
    2-1/10 in.
    Capacity (Cubic Inch)
    18.0
    No. of Hubs
    4
    Hub Size (Inches)
    3/4 in.
    Color
    Grey
    Material
    Die Cast Aluminum
    No. of Outlets
    1
    $16.29 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    WPB232
    90040725
    2
    2-1/4 in.
    30.5
    3
    1/2 in.
    Grey
    Stainless Steel
    2
    $26.50 / EA
    SKU
    90040725
    No. of Gangs
    2
    Box Depth (Inches)
    2-1/4 in.
    Capacity (Cubic Inch)
    30.5
    No. of Hubs
    3
    Hub Size (Inches)
    1/2 in.
    Color
    Grey
    Material
    Stainless Steel
    No. of Outlets
    2
    $26.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    WPB332
    90082129
    2
    2-1/4 in.
    30.5
    3
    3/4 in.
    Grey
    Die Cast Aluminum
    2
    $28.32 / EA
    SKU
    90082129
    No. of Gangs
    2
    Box Depth (Inches)
    2-1/4 in.
    Capacity (Cubic Inch)
    30.5
    No. of Hubs
    3
    Hub Size (Inches)
    3/4 in.
    Color
    Grey
    Material
    Die Cast Aluminum
    No. of Outlets
    2
    $28.32 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock