Thomas and Betts CCSV Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver | Graybar Store
Thomas and Betts - Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver - CCSV
+ / - Hover over image to Zoom
Other Views

    Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Silver

    Manufacturer: Thomas and Betts
    Manufacturer #: CCSV
    SKU: 88220252
    $5.42
    Checking Pricing
         
    No. of Gangs:1-Gang
    Mounting Position:Vertical Mount
    Opening:(1) 1.59 in. Single Receptacle Opening
    Color:Silver
    Mounting Type:Device Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CCSV
    • Color Silver
    • UNSPSC 39121304
    • Brand Red-Dot
    • Materials Die Cast Aluminum
    • Mounting Position Vertical Mount
    • Mounting Type Device Mount
    • No. of Gangs 1-Gang
    • Opening (1) 1.59 in. Single Receptacle Opening
    • SKU Spec Sheet
      CCSV Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang aluminum die cast vertical device-mount weatherproof cover for (1) 1.59 in. diameter single receptacle.
    • Raintight when used with appropriate Red Dot covers
    • UL Listed E28688