Raco 5148-0 Aluminum Die Cast Device-Mount Weatherproof Cover | Graybar Store
Raco - Aluminum Die Cast Device-Mount Weatherproof Cover - 5148-0
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Device-Mount Weatherproof Cover

    Manufacturer: Raco
    Manufacturer #: 5148-0
    SKU: 88218562
    $49.14
    Checking Pricing
         
    No. of Gangs:2-Gang
    Opening:(2) Duplex Receptacle Openings
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5148-0
    • Color Grey
    • UNSPSC 39131708
    • Materials Aluminum Die Cast
    • No. of Gangs 2-Gang
    • Opening (2) Duplex Receptacle Openings
    • SKU Spec Sheet
      5148-0 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    2-Gang aluminum die cast device-mount weatherproof cover for (2) duplex receptacles.
    • For use whenever weatherproof protection is required for outdoor receptacle
    • Includes installation hardware, gasket and multi-lingual instructions