Crouse Hinds (Eaton) TP7214 Weatherproof Box Cover, Die Cast Aluminum, Self-Closing with Gasket, 1-Gang, Grey, 1.62 Single Receptacle | Graybar Store
     
Crouse Hinds (Eaton) - Weatherproof Box Cover, Die Cast Aluminum, Self-Closing with Gasket, 1-Gang, Grey, 1.62 Single Receptacle - TP7214
+ / - Hover over image to Zoom
Other Views

    Weatherproof Box Cover, Die Cast Aluminum, Self-Closing with Gasket, 1-Gang, Grey, 1.62 Single Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7214
    SKU: 97215426
    $23.72
    Checking Pricing
         
    Opening:(1) 1.62 in. Single Receptacle Opening
    Color:Grey
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7214
    • Color Grey
    • UNSPSC 39121305
    • Cover Self-Closing with Gasket
    • Materials Die Cast Aluminum
    • No. of Gangs 1-Gang
    • Opening (1) 1.62 in. Single Receptacle Opening
    • SKU Spec Sheet
      TP7214 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Aluminum die cast self-closing vertical mount weatherproof cover with gasket that accepts (1) single receptacle or switch.
    • UL Listed