Encore Wire XHHW-AL-600MCM-BRN-ENW-CUT REEL SuperSlick Elite® XHHW Building Wire, 600 MCM Aluminum Stranded Conductor, Brown, Cut Reel | Graybar Store
     
Encore Wire - SuperSlick Elite® XHHW Building Wire, 600 MCM Aluminum Stranded Conductor, Brown, Cut Reel - XHHW-AL-600MCM-BRN-ENW-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SuperSlick Elite® XHHW Building Wire, 600 MCM Aluminum Stranded Conductor, Brown, Cut Reel

    Manufacturer: Encore Wire
    Manufacturer #: XHHW-AL-600MCM-BRN-ENW-CUT REEL
    SKU: 25759871
    $0.00
    Checking Pricing
         
    Color:Brown
    Conductor Material:Aluminum
    Conductor Size:600 MCM
    No. of Conductors:1
    Solid/Stranded:Stranded
    Length:Cut Reel
    Outer Diameter:973 mil
    Standard:UL Listed and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # XHHW-AL-600MCM-BRN-ENW-CUT REEL
    • Color Brown
    • No. of Conductors 1
    • Application Conduit and Underground Tubing
    • Type XHHW-2
    • UNSPSC 26121614
    • Brand SuperSlick Elite
    • Conductor Material Aluminum
    • Conductor Size 600 MCM
    • Insulation Material XLPE
    • Jacket Material Nylon
    • Length Cut Reel
    • Outer Diameter 973 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 1000V
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SuperSlick Elite® XHHW building wire has a 600 MCM aluminum stranded conductor. Building wire is brown and packaged in a cut reel.
    XHHW Building Wire
    • Type XHHW-2 building wire is intended for general purpose applications utilized in conduit and tubing underground in conduit, or other recognized raceways for services, feeders, and branch circuit wiring as specified in the National Electrical Code (NEC)
    • Type XHHW-2 is permitted for 600-volt and 1000-volt applications and can be used in wet or dry locations at temperatures not to exceed 90°C
    • Suitable for applications requiring low-leaking circuits and a dielectric constant of 3.5 or less
    • A great alternative to eliminate the need for lube
    • Slick outer surface for easy pulling
    • Sunlight Resistant in all colors
    • Rated for cable tray use and comply with UL-1685 (70,000 Btu/hr) flame test and ICEA T-29-520 (210,000 Btu/hr) flame test