Thomas and Betts P60CACP-AL MopTite® Metallic Carpet Plate, Compatible with 68-P Series Floor Boxes, Duplex Receptacle, (2) Screw-Lock Lids, Aluminum | Graybar Store
     
Thomas and Betts - MopTite® Metallic Carpet Plate, Compatible with 68-P Series Floor Boxes, Duplex Receptacle, (2) Screw-Lock Lids, Aluminum - P60CACP-AL
+ / - Hover over image to Zoom
Other Views

    MopTite® Metallic Carpet Plate, Compatible with 68-P Series Floor Boxes, Duplex Receptacle, (2) Screw-Lock Lids, Aluminum

    Manufacturer: Thomas and Betts
    Manufacturer #: P60CACP-AL
    SKU: 98295741
    $176.31
    Checking Pricing
         
    Color:Aluminum
    Opening:Duplex Receptacle Opening
    Use With:68-P Series Floor Boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P60CACP-AL
    • Color Aluminum
    • UNSPSC 39121307
    • Opening Duplex Receptacle Opening
    Product Overview:
    MopTite® aluminum carpet plate with (2) screw down flip lids, for duplex receptacle, compatible with 68-P Series floor boxes.
    • Furnished with 8-32 x 1 in. brass screws
    • Exceed UL watertight requirements for 514A, 514C